Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 149 psi

  • Mfr # R432006341

  • Zoro # G010437183


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432006341
Zoro #
G010437183
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 5/16 in
Overall Width
3 3/32 in
Overall Length
9 31/32 in
Pilot Port Connection Size
30 mm
Exhaust Port Connection Size
1 in
Inlet Port Connection Size
30 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
CERAM
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
2.7 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug
Valve Ways and Positions
5-Way/2-Position
Ambient Temp. Range
-15 Degrees to 66 Degrees C
Number of Ways
Five-Way
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
0 to 10.3 bar
Number of Positions
Two-Position
ISO Class
5599-1
Standards
ISO 5599-1
NEMA Classification
NEMA 4
Coefficient of Volume (Cv)
7.5
Exhaust Port Connection Type
NPT
Vacuum Rating
Not Vacuum Operable
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Return Action
Detent
Body Features
Double
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
151 Degrees F
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
0 psi
Flow Rate - Maximum
7,500 lpm
Number of Ports
5
Actuator Type
Double Solenoid
NEMA Rating
4
Pilot Port Connection Gender
Female
Includes Mounting Hardware
Hardware Not Included
Electrical Connection Type
Plug-In
Operating Pressure - Maximum
149 psi
Valve Type
Ceramic Plate

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range 0 to 10.3 bar, NEMA Classification NEMA 4, Body Style Base-Mounted, Pilot Pressure 35 psi, Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.7 W, Ambient Temp. Range -15 Degrees to 66 Degrees C, Override Non-Locking, Overall Height 5 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.