Zoro Homepage

Solenoid Air Con Valve, Five-Way, 150 psi

  • Mfr # L12XA452B000061

  • Zoro # G409990077


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12XA452B000061
Zoro #
G409990077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/32 in
Overall Width
27/32 in
Overall Length
1 9/16 in
Pilot Port Size
1/4" NPTF
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Five-Way
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Shifting Technology
Spool & Sleeve
Number of Positions
Two-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Max. CFM - Valves
46 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Product Type
Solenoid Air Control Valve
Hazardous Location Class
Class I, Class II
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
1
Operating Pressure - Maximum
150 psi
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
14 psi
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Division
Division II
Actuator Type
Single Solenoid
Duty Cycle
Continuous
Poppet Material
Aluminum
Pilot Port Connection Type
NPT
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Inlet Port Connection Type
NPT
Body Features
Thin
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Return Action
Spring Return
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air, Inert Gas
Exhaust Port Connection Gender
Female
Fail Position
Closed
Number of Ports
5
Flow Rate - Maximum
46 cfm

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections, Shifting Technology Spool & Sleeve, Power Consumption 3.5 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.