Zoro Homepage

Solenoid Air Con Valve, Five-Way, 150 psi

  • Mfr # L22XA452OP11B30

  • Zoro # G809990158


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22XA452OP11B30
Zoro #
G809990158
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 5/16 in
Overall Width
1 in
Overall Length
2 29/32 in
Pilot Port Size
1/4"
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/2 Position
Standards
ANSI B.1.20.3
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Max. CFM - Valves
79 scfm
Shifting Technology
Spool & Sleeve
Number of Ways
Five-Way
Exhaust Port Connection Gender
Female
Poppet Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Electrical Connection Type
Plug-In
Valve Type
Spool
Number of Ports
5
Hazardous Location Division
Division II
Hazardous Location Class
Class I, Class II
Spool Material
Stainless Steel
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Maximum
150 psi
Pilot Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Flow Rate - Maximum
79 cfm
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
Pilot Port Connection Type
NPT
Duty Cycle
Continuous
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
Fail Position
Closed
Actuator Type
Single Solenoid
Operating Pressure - Minimum
14 psi
Coefficient of Volume (Cv)
1.7
Body Features
Thin
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2 Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.