Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Five-Way, 232 psi

  • Mfr # 5811290350

  • Zoro # G010436926


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
230V AC, 24V DC, 42V AC
Pilot Pressure
-13.7 psi
Power Consumption
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5811290350
Zoro #
G010436926
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
2 15/16 in
Overall Width
1 9/16 in
Overall Length
6 27/32 in
Exhaust Port Connection Size
30 mm
Pilot Port Connection Size
30 mm

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
581
Voltage
230V AC, 24V DC, 42V AC
Pilot Pressure
-13.7 psi
Power Consumption
15 W
Body Material
Aluminum, Nylon
Valve Ways and Positions
5-Way/2-Position
Number of Ways
Five-Way
Standards
ISO 5599-1
Normally Open / Normally Closed
Normally Closed
Number of Positions
Two-Position
ISO Class
5599-1
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
232 psi
Spool Material
Steel
Operating Pressure - Minimum
14 psi
Valve Action
Normally Open/Normally Closed
Electrical Connection Type
Hardwired
Exhaust Port Connection Gender
Female
Valve Type
Spool
Number of Ports
5
Includes Mounting Hardware
Hardware Not Included
Operating Temperature - Maximum
122 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Return Action
Spring Return
Pilot Type
Internal Pilot
Flow Rate - Maximum
4,800 lpm
Application
Industrial
Body Features
Stackable
For Media
Air
Operating Temperature - Minimum
5 Degrees F
Actuator Type
Double Solenoid
Vacuum Rating
Not Vacuum Operable
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 230V AC, 24V DC, 42V AC, Center Position Not Applicable, ISO Class 5599-1, Normally Closed, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Power Consumption 15 W, Overall Height 2 15/16 in, Overall Length 6 27/32 in, Overall Width 1 9/16 in, Standards ISO 5599-1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.