Zoro Homepage

Solenoid Air Con Valve, Five-Way, 232 psi

  • Mfr # 5814221120

  • Zoro # G410436953


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
581
Voltage
110V AC, 12V DC, 230V AC, 24V AC, 24V DC, 48V DC
Pilot Pressure
-13.7 psi
Power Consumption
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5814221120
Zoro #
G410436953
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
3 27/32 in
Overall Width
2 9/16 in
Overall Length
4 21/32 in
Pilot Port Connection Size
22 mm
Exhaust Port Connection Size
22 mm

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 110V AC, 12V DC, 230V AC, 24V AC, 24V DC, 48V DC, Center Position Not Applicable, ISO Class 5599-1, Body Style Base-Mounted, Pilot Pressure -13.7 psi, Power Consumption 10 W, Overall Height 3 27/32 in, Overall Length 4 21/32 in, Overall Width 2 9/16 in, Standards ISO 5599-1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.