Solenoid Air Con Valve, Four-Way, 116 psi
Mfr # R503A1B50MA00F1
Zoro # G016664415
product price: $232.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R503A1B50MA00F1
Zoro #
G016664415
UPC #
-
Country of Origin
United States
Details
Item
DIRECTIONAL CONTROL VALVE
Description
Directional Control Valve, Voltage 24V DC, Center Position Open, ISO Class 15407-2, Body Style Base-Mounted, Pilot Pressure 3 bar, Power Consumption 1.4 W, Override Non-Locking, Overall Height 1 31/32 in, Overall Length 5 11/32 in, Overall Width 1 1/32 in, Standards CE Listed, CSA, ISO 15407-1 (26 mm), ISO 15407-2 (26 mm), UR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.