Zoro Homepage

Solenoid Air Con Valve, Four-Way, 116 psi

  • Mfr # R503A2B40M11BF1

  • Zoro # G816665186


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R503A2B40M11BF1
Zoro #
G816665186
UPC #
-
Country of Origin
United States

Details

Item
DIRECTIONAL CONTROL VALVE

Description

Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class 15407-2, Body Style Base-Mounted, Pilot Pressure 2 bar, Power Consumption 1.4 W, Overall Height 1 31/32 in, Overall Length 5 11/32 in, Overall Width 1 1/32 in, Standards CE Listed, CSA, ISO 15407-1 (26 mm), ISO 15407-2 (26 mm), UR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.