Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 353BA400M000061

  • Zoro # G310607170


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
2035
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
26.1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353BA400M000061
Zoro #
G310607170
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/8 in
Overall Width
2 3/4 in
Overall Length
6 5/8 in
Exhaust Port Connection Size
1/2 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
2035
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
26.1 psi
Power Consumption
2.5 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid/Pilot
Standards
CSA
Number of Ways
Four-Way
Number of Positions
Two-Position
Return Action
Spring Return
Pilot Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
3,500 lpm
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Coefficient of Volume (Cv)
3.5
Number of Ports
5
Product Type
Solenoid Air Control Valve
For Media
Air, Inert Gas
Body Features
Single
Exhaust Port Connection Gender
Female
Pilot Type
Internal Pilot
Electrical Connection Type
Plug-In
Duty Cycle
Continuous
Inlet Port Connection Gender
Female
Actuator Type
Single Solenoid
Spool Material
Stainless Steel
NEMA Rating
4
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Application
Automotive, Stamping, Tire Manufacturing
Operating Pressure - Minimum
14 psi
Includes Mounting Hardware
Hardware Not Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure 26.1 psi, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 2.5 W, Override Non-Locking, Overall Height 4 1/8 in, Overall Length 6 5/8 in, Overall Width 2 3/4 in, Standards CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.