Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # 353BB400K000030

  • Zoro # G710437070


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
2035
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
26.1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353BB400K000030
Zoro #
G710437070
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 1/8 in
Overall Width
2 3/4 in
Overall Length
6 5/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
2035
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
26.1 psi
Power Consumption
4.2 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
CSA
Shifting Technology
Solenoid/Pilot
Return Action
Solenoid Return
Body Features
Double
Operating Temperature - Maximum
115 Degrees F
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Includes Mounting Hardware
Hardware Not Included
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
14 psi
Flow Rate - Maximum
3,500 lpm
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Number of Ports
5
Pilot Type
Internal Pilot
Electrical Connection Type
Plug-In
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Double Solenoid
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Coefficient of Volume (Cv)
3.5
Duty Cycle
Continuous
Valve Type
Spool
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Application
Automotive, Stamping, Tire Manufacturing

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Body Style Base-Mounted, Pilot Pressure 26.1 psi, Plug-In Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.2 W, Override Non-Locking, Overall Height 4 1/8 in, Overall Length 6 5/8 in, Overall Width 2 3/4 in, Standards CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.