Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L01SS6594000061

  • Zoro # G009990101


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01SS6594000061
Zoro #
G009990101
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Pilot Port Size
1/8" NPTF
Overall Length
4 7/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
24V DC
Valve Actuator / Return
Solenoid
Pilot Pressure
80 psi
Power Consumption
6 W
Coefficient of Volume
0.2
Center Position
Closed
Body Material
Die Cast Zinc
Override
Non-Locking
Electrical Connections
DIN Plug-In
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 4
Shifting Technology
Direct
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28 to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Max. CFM - Valves
9.3 scfm
Number of Positions
Three-Position
Poppet Material
Zinc
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Body Features
Thin
Operating Temperature - Maximum
115 Degrees F
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Product Type
Solenoid Air Control Valve
Hazardous Location Class
Class I, Class II
Includes Solenoid Coil
Solenoid Coil Included
Hazardous Location Division
Division II
NEMA Rating
4
For Media
Air
Valve Type
Spool
Coefficient of Volume (Cv)
0.2
Flow Rate - Maximum
9.3 cfm
Inlet Port Connection Type
NPT
Return Action
Solenoid Return
Fail Position
Closed
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Number of Ports
4
Inlet Port Connection Gender
Female
Electrical Connection Type
Plug-In
Spool Material
Stainless Steel
Pilot Port Connection Gender
Female
Actuator Type
Double Solenoid
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
14 psi
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid, ISO Class Not Applicable, Max. CFM - Valves 9.3 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, NEMA Classification NEMA 4, Valve Vacuum Range 28 to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 80 psi, Coefficient of Volume 0.2, DIN Plug-In Electrical Connections, Shifting Technology Direct

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.