Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BB452B060T61

  • Zoro # G709990098


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11BB452B060T61
Zoro #
G709990098
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Pilot Port Size
1/8" NPTF
Overall Length
1 5/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
5-Way/2 Position
Number of Positions
Two-Position
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
46 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
1
Inlet Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Product Type
Solenoid Air Control Valve
Electrical Connection Type
Plug-In
Vacuum Rating
Vacuum Operable
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Poppet Material
Aluminum
Pilot Type
Internal Pilot
Return Action
Solenoid Return
Pilot Port Connection Type
NPT
Flow Rate - Maximum
46 cfm
Actuator Type
Double Solenoid
Inlet Port Connection Gender
Female
Pilot Port Connection Gender
Female
Hazardous Location Division
Division II
Operating Temperature - Maximum
115 Degrees F
For Media
Air, Inert Gas
Hazardous Location Class
Class I, Class II
Body Features
Thin
Valve Type
Spool
Duty Cycle
Continuous
Spool Material
Stainless Steel
Number of Ports
5
Operating Temperature - Minimum
-10 Degrees F
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Includes Solenoid Coil
Solenoid Coil Included
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2 Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.