Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BB552B060T61

  • Zoro # G709990081


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11BB552B060T61
Zoro #
G709990081
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Overall Length
1 5/8 in
Pilot Port Size
1/8" NPTF
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Center Position
Open
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
5-Way/3 Position
Standards
ANSI B.1.20.3
Max. CFM - Valves
46 scfm
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Spool & Sleeve
Number of Ways
Four-Way
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Three-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Actuator Type
Double Solenoid
Exhaust Port Connection Type
NPT
Body Features
Thin
Hazardous Location Class
Class I, Class II
Duty Cycle
Continuous
Hazardous Location Division
Division II
Valve Type
Spool
Coefficient of Volume (Cv)
1
Number of Ports
5
Pilot Type
Internal Pilot
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
46 cfm
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Return Action
Spring Return
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Fail Position
Closed
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Exhaust Port Connection Gender
Female
Poppet Material
Aluminum
For Media
Air, Inert Gas
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.