Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BB652O060T30

  • Zoro # G409990145


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11BB652O060T30
Zoro #
G409990145
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Pilot Port Size
1/8" NPTF
Overall Length
1 5/8 in
Pilot Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Center Position
Closed
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
5-Way/3 Position
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Three-Position
Max. CFM - Valves
46 scfm
Number of Ways
Four-Way
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
1
Pilot Port Connection Gender
Female
Hazardous Location Division
Division II
Electrical Connection Type
Plug-In
Inlet Port Connection Gender
Female
Return Action
Spring Return
Fail Position
Closed
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Pilot Type
Internal Pilot
Hazardous Location Class
Class I, Class II
Poppet Material
Aluminum
Number of Ports
5
Exhaust Port Connection Gender
Female
Flow Rate - Maximum
46 cfm
Operating Pressure - Maximum
150 psi
For Media
Air, Inert Gas
Pilot Port Connection Type
NPT
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Vacuum Rating
Vacuum Operable
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Body Features
Thin
Inlet Port Connection Type
NPT
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 110 to 120V AC, Center Position Closed, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.