Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L12BB452B000061

  • Zoro # G410069731


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12BB452B000061
Zoro #
G410069731
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Overall Length
1 5/8 in
Pilot Port Size
1/4" NPTF
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Solenoid
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Max. CFM - Valves
46 scfm
Number of Ways
Four-Way
Number of Positions
Two-Position
Inlet Port Connection Gender
Female
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Thin
Operating Pressure - Minimum
14 psi
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Class
Class I, Class II
Hazardous Location Division
Division II
Pilot Port Connection Type
NPT
Spool Material
Stainless Steel
Electrical Connection Type
Plug-In
Number of Ports
5
For Media
Air, Inert Gas
Poppet Material
Aluminum
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Coefficient of Volume (Cv)
1
Duty Cycle
Continuous
Operating Temperature - Maximum
115 Degrees F
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Actuator Type
Double Solenoid
Return Action
Solenoid Return
Flow Rate - Maximum
46 cfm
Valve Type
Spool
Exhaust Port Connection Type
NPT
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Solenoid Pilot, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.