Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L12BB452O017P30

  • Zoro # G609990167


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12BB452O017P30
Zoro #
G609990167
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Overall Length
1 5/8 in
Pilot Port Size
1/4" NPTF
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Max. CFM - Valves
46 scfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Number of Ways
Four-Way
Shifting Technology
Solenoid
Number of Positions
Two-Position
Standards
ANSI B.1.20.3
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Stainless Steel
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Exhaust Port Connection Type
NPT
Pilot Port Connection Type
NPT
Poppet Material
Aluminum
Duty Cycle
Continuous
Exhaust Port Connection Gender
Female
Electrical Connection Type
Plug-In
Actuator Type
Double Solenoid
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Valve Type
Spool
Hazardous Location Class
Class I, Class II
Inlet Port Connection Type
NPT
Flow Rate - Maximum
46 cfm
Number of Ports
5
Coefficient of Volume (Cv)
1
Hazardous Location Division
Division II
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
14 psi
Pilot Type
Internal Pilot
Body Features
Thin
Inlet Port Connection Gender
Female
Operating Temperature - Maximum
115 Degrees F
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Return Action
Solenoid Return
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Solenoid Pilot, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.