Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L12BB552B000061

  • Zoro # G109990162


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12BB552B000061
Zoro #
G109990162
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/32 in
Overall Width
7/8 in
Pilot Port Size
1/4" NPTF
Overall Length
1 5/8 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Solenoid Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Center Position
Open
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Number of Ways
Four-Way
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Number of Positions
Three-Position
Max. CFM - Valves
46 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Solenoid
Hazardous Location Division
Division II
Hazardous Location Class
Class I, Class II
Poppet Material
Aluminum
Valve Type
Spool
Operating Temperature - Minimum
-10 Degrees F
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
NPT
Pilot Port Connection Gender
Female
Coefficient of Volume (Cv)
1
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
Spool Material
Stainless Steel
Actuator Type
Double Solenoid
Fail Position
Closed
Electrical Connection Type
Plug-In
Pilot Type
Internal Pilot
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Exhaust Port Connection Gender
Female
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Operating Pressure - Minimum
14 psi
Inlet Port Connection Type
NPT
Number of Ports
5
Operating Temperature - Maximum
115 Degrees F
Body Features
Thin
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
46 cfm
Return Action
Solenoid Return
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid Pilot / Solenoid Pilot, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Plug-In Electrical Connections, Shifting Technology Solenoid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.