Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L22BA452O000030

  • Zoro # G710069714


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22BA452O000030
Zoro #
G710069714
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Overall Width
1 in
Pilot Port Size
1/4" NPTF
Overall Length
2 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2 Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.