Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L22BB552B060T61

  • Zoro # G809990073


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22BB552B060T61
Zoro #
G809990073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 5/16 in
Overall Width
1 in
Overall Length
2 in
Pilot Port Size
1/4"
Pilot Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Center Position
Open
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3 Position
Shifting Technology
Spool & Sleeve
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Number of Positions
Three-Position
Max. CFM - Valves
79 scfm
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Actuator Type
Double Solenoid
Operating Pressure - Minimum
14 psi
Inlet Port Connection Gender
Female
Body Features
Thin
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
1.7
Hazardous Location Division
Division II
Return Action
Solenoid Return
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Pilot Port Connection Gender
Female
Electrical Connection Type
Plug-In
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Exhaust Port Connection Gender
Female
Number of Ports
5
Poppet Material
Aluminum
Fail Position
Closed
Hazardous Location Class
Class I, Class II
Pilot Port Connection Type
NPT
Valve Type
Spool
Exhaust Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Maximum
150 psi
For Media
Air, Inert Gas
Product Type
Solenoid Air Control Valve
Duty Cycle
Continuous
Flow Rate - Maximum
79 cfm
Inlet Port Connection Type
NPT
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections, Shifting Technology Spool & Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.