Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L23BA452B000060

  • Zoro # G009990163


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
12V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BA452B000060
Zoro #
G009990163
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 in
Overall Length
5 3/8 in
Pilot Port Size
3/8" NPTF
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
12V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Spool & Sleeve
Max. CFM - Valves
79 scfm
Standards
ANSI B.1.20.3
Number of Positions
Two-Position
Inlet Port Connection Type
NPT
Hazardous Location Division
Division II
Electrical Connection Type
Plug-In
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Pilot Type
Internal Pilot
Exhaust Port Connection Gender
Female
Inlet Port Connection Gender
Female
For Media
Air, Inert Gas
Actuator Type
Single Solenoid
Fail Position
Closed
Coefficient of Volume (Cv)
1.7
Return Action
Spring Return
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Minimum
14 psi
Flow Rate - Maximum
79 cfm
Spool Material
Stainless Steel
Valve Type
Spool
Number of Ports
5
Poppet Material
Aluminum
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Body Features
Thin
Hazardous Location Class
Class I, Class II
Pilot Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Duty Cycle
Continuous
Exhaust Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.