Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L23BA452B000061

  • Zoro # G710069738


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BA452B000061
Zoro #
G710069738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1 in
Pilot Port Size
3/8" NPTF
Overall Length
5 3/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Number of Ways
Four-Way
Number of Positions
Two-Position
Shifting Technology
Spool & Sleeve
Max. CFM - Valves
79 scfm
Standards
ANSI B.1.20.3
Coefficient of Volume (Cv)
1.7
Pilot Type
Internal Pilot
Fail Position
Closed
For Media
Air, Inert Gas
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Return Action
Spring Return
Hazardous Location Division
Division II
Flow Rate - Maximum
79 cfm
Duty Cycle
Continuous
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Electrical Connection Type
Plug-In
Spool Material
Stainless Steel
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
115 Degrees F
Number of Ports
5
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Operating Pressure - Minimum
14 psi
Valve Type
Spool
Actuator Type
Single Solenoid
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Pilot Port Connection Gender
Female
Poppet Material
Aluminum
Vacuum Rating
Vacuum Operable
Hazardous Location Class
Class I, Class II
Body Features
Thin
Exhaust Port Connection Gender
Female
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Spring, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.