Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L23BB452O018D30

  • Zoro # G709990159


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BB452O018D30
Zoro #
G709990159
UPC #
-
Country of Origin
China

Dimensions

Overall Height
27 29/32 in
Overall Width
1 in
Overall Length
2 in
Pilot Port Size
3/8" NPTF
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Number of Positions
Two-Position
Max. CFM - Valves
79 scfm
Shifting Technology
Spool & Sleeve
Return Action
Solenoid Return
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Body Features
Thin
For Media
Air, Inert Gas
Valve Type
Spool
Number of Ports
5
Pilot Type
Internal Pilot
Pilot Port Connection Gender
Female
Inlet Port Connection Type
NPT
Hazardous Location Division
Division II
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Class
Class I, Class II
Inlet Port Connection Gender
Female
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Coefficient of Volume (Cv)
1.7
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Duty Cycle
Continuous
Vacuum Rating
Vacuum Operable
Pilot Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Exhaust Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
79 cfm
Operating Temperature - Maximum
115 Degrees F
Actuator Type
Double Solenoid
Poppet Material
Aluminum
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.