Zoro Homepage

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 8227A1NA81A00C7

  • Zoro # G310437173


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8227A1NA81A00C7
Zoro #
G310437173
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
10 11/32 in
Overall Width
5 31/32 in
Pilot Port Size
1 1/2" NPT
Overall Length
6 7/32 in
Pipe Size
1 1/2 in
Pilot Port Connection Size
1 1/2 in
Inlet Port Connection Size
1 1/2 in
Exhaust Port Connection Size
1 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
227
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
36 psi
Power Consumption
8 W
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug
Valve Ways and Positions
3-Way/2-Position
Standards
CSA Certified, cURus Listed, UL Listed
Shifting Technology
Solenoid/Pilot
Ambient Temp. Range
23 Degrees to 113 Degrees F
Number of Positions
Two-Position
Normally Open / Normally Closed
Normally Closed
Number of Ways
Three-Way
Operational Pressure Range
50 to 145 psig
NEMA Classification
NEMA 4
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
33.5
Electrical Connection Type
Plug-In
Return Time
44 msec
Operating Temperature - Maximum
158 Degrees F
Valve Type
Poppet
Flow Rate - Maximum
33,500 lpm
Inlet Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Valve Action
Normally Closed
Vacuum Rating
Not Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Body Features
Single
NEMA Rating
4
Duty Cycle
Continuous
Actuator Type
Single Solenoid
Exhaust Port Connection Type
NPT
Inlet Port Connection Type
NPT
Seal Material
Nitrile
Fail Position
Closed
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
50 psi
Return Action
Spring Return
Pilot Port Connection Type
NPT
Number of Ports
3
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
23 Degrees F
For Media
Air, Inert Gas

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 1/2 in, Operational Pressure Range 50 to 145 psig, NEMA Classification NEMA 4, Normally Closed, Body Style Inline, Pilot Port Size 1 1/2 In. NPT, Pilot Pressure 36 psi, DIN Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 8 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.