Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # R422103580

  • Zoro # G916664423


product price: $246.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R422103580
Zoro #
G916664423
UPC #
-
Country of Origin
France

Details

Item
DIRECTIONAL CONTROL VALVE

Description

Directional Control Valve, Voltage 24V DC, Center Position Not Applicable, ISO Class Not Applicable, Body Style Body-Ported, Pilot Pressure 3 bar, Power Consumption 0.8 W, Override Non-Locking, Overall Height 53 mm, Overall Length 82 3/32 mm, Overall Width 10 13/16 mm, Standards DIN EN 61140 Class III, Generic Emission Standard in Accordance EN 61000-6-4:2002, Generic Immunity Standard in Accordance IEC 61000-6-2:2005

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.