Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 120VAC

  • Mfr # L01SA4872060T30

  • Zoro # G2737533


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L01SA4872060T30
Zoro #
G2737533
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 3/16 in
Overall Width
1 3/32 in
Pilot Port Size
1/8 in NPT
Overall Length
4 19/32 in
Pipe Size
1/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L01
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
0 psi
Power Consumption
4.1 W
Coefficient of Volume
0.2
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
DIN AC Plug-In Solenoid or Air Pilot
Valve Ways and Positions
4-Way/2-Position
CFM
9
Standards
CSA Certified, UL Listed
Shifting Technology
Spool & Sleeve
Air Valve Type
4-Way, 2-Position
Pressure Range
0 to 150 psi
Valve Vacuum Range
0 to 28 in Hg
Operational Pressure Range
0 to 150 psi
NEMA Classification
NEMA 4
Max. CFM - Valves
9 cfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Number of Positions
Two-Position
Number of Ways
Four-Way
Valve Action
Normally Open/Normally Closed
Application
Automotive, Bottling, High Cycle-Rate Machines, Stamping, Pressing, Tire Manufacturing
Includes Mounting Hardware
Hardware Not Included
Coefficient of Volume (Cv)
0.2
Inlet Port Connection Type
NPT
Body Features
Stackable
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Type
NPT
Number of Ports
4
Inlet Port Connection Gender
Female
Duty Cycle
Continuous
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
115 Degrees F
Exhaust Port Connection Gender
Female
Valve Type
Spool
Vacuum Rating
Vacuum Operable
Flow Rate - Maximum
9.3 cfm
Operating Pressure - Minimum
14 psi
Exhaust Port Connection Type
NPT
Spool Material
Stainless Steel
Pilot Port Connection Gender
Female
NEMA Rating
4
Electrical Connection Type
Plug-In
Actuator Type
Single Solenoid
Operating Pressure - Maximum
150 psi
For Media
Air
Return Action
Spring Return
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 9 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 0 psi, Coefficient of Volume 0.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.