Zoro Homepage

Solenoid Air Control Valve, 1/8 In, 24VDC

  • Mfr # L11IA452BP00061

  • Zoro # G6210075


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11IA452BP00061
Zoro #
G6210075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
1 1/2 in
Pilot Port Size
1/8 in NPT
Overall Length
5 3/4 in
Pipe Size
1/8 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Hardwired
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Spool & Sleeve
CFM
46
Air Valve Type
4-Way, 2-Position
NEMA Classification
NEMA 4
Max. CFM - Valves
46 cfm
Valve Vacuum Range
0 to 28 in Hg
Standards
ANSI B.1.20.3
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
0 to 150 psi
Pressure Range
0 to 150 psig
Number of Positions
Two-Position
Number of Ways
Five-Way
Operating Temperature - Maximum
115 Degrees F
Flow Rate - Maximum
46 cfm
Includes Mounting Hardware
Hardware Not Included
Pilot Port Connection Type
NPT
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Valve Type
Spool
Electrical Connection Type
Plug-In
Number of Ports
5
Product Type
Solenoid Air Control Valve
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Actuator Type
Single Solenoid
Poppet Material
Aluminum
Return Action
Spring Return
Coefficient of Volume (Cv)
1
Duty Cycle
Continuous
Body Features
Single
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
-10 Degrees F
Pilot Type
Internal Pilot, Remote Pilot
Inlet Port Connection Type
NPT
NEMA Rating
4
Exhaust Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Spool Material
Stainless Steel
For Media
Air, Inert Gas
Pilot Port Connection Gender
Female
Operating Pressure - Minimum
14 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/8 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 0 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1, Hardwired Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.