Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 120VAC

  • Mfr # L23BB452O060T30

  • Zoro # G3494172


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BB452O060T30
Zoro #
G3494172
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
1 in
Pilot Port Size
3/8 in NPT
Pipe Size
3/8 in
Overall Length
2 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid Air Pilot/Solenoid Air Pilot
Electrical Connections
DIN AC Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
NEMA Classification
NEMA 4
CFM
79
Operational Pressure Range
15 to 150 psi
Air Valve Type
4-Way, 2-Position
Pressure Range
15 to 150 psi
Max. CFM - Valves
79 cfm
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Valve Vacuum Range
0 to 28 in Hg
Standards
ANSI B.1.20.3
Shifting Technology
Spool & Sleeve
Number of Ways
Four-Way
Number of Positions
Two-Position
Inlet Port Connection Gender
Female
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Type
NPT
Body Features
Thin
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
For Media
Air, Inert Gas
Operating Pressure - Minimum
14 psi
Product Type
Solenoid Air Control Valve
Spool Material
Stainless Steel
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-10 Degrees F
Flow Rate - Maximum
79 cfm
Valve Type
Spool
Electrical Connection Type
Plug-In
Exhaust Port Connection Gender
Female
NEMA Rating
4
Includes Mounting Hardware
Hardware Not Included
Pilot Type
Internal Pilot
Valve Action
Normally Open/Normally Closed
Return Action
Solenoid Return
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Actuator Type
Double Solenoid
Duty Cycle
Continuous
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Number of Ports
5
Coefficient of Volume (Cv)
1.7

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.