Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R412017964
Zoro #
G0175187
UPC #
-
Country of Origin
France
Dimensions
Pipe Size
1/8 in
Overall Height
2 45/64 in
Overall Length
7 13/32 in
Overall Width
1 9/64 in
Pilot Port Size
M5
Details
Item
Solenoid Air Control Valve
Valve Ways and Positions
5-Way/2-Position
Voltage
24V DC
Coefficient of Volume
0.7
NEMA Classification
IP67
Air Valve Type
5-Way, 2-Position
Ambient Temp. Range
32 Degrees to 122 Degrees F
Actuator/Return
Solenoid/Spring
Shifting Technology
Spool/Zero Overlap
Pilot Pressure
21.9 psig
CFM
24.7
Override
Locking
Electrical Connections
4-Pin M12
Vacuum Range
145 psig
Power Consumption
0.35W
Body Style
Body Ported
Pressure Range
36.6 to 145 psi
Description
Solenoid Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Voltage 24V DC, Pipe Size 1/8 in, NEMA Classification IP67, Body Style Body Ported, Pilot Port Size M5, Pilot Pressure 21.9 psig, Coefficient of Volume 0.7, 4-Pin M12 Electrical Connections, Shifting Technology Spool/Zero Overlap, Power Consumption 0.35W, Ambient Temp. Range 32 Degrees to 122 Degrees F, Override Locking, Overall Height 2 45/64 in, Overall Length 7 13/32 in, Overall Width 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.