Zoro Homepage
This item is Discontinued.
Aventics Solenoid Air Ctrl Valve, 24.7 cfm, 5/16in. R412017957

Solenoid Air Ctrl Valve, 24.7 cfm, 5/16in. (Discontinued)

  • Mfr # R412017957
  • Zoro # G0175257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R412017957
Zoro #
G0175257
UPC #
-
Country of Origin
France

Dimensions

Pipe Size
5/16 in
Overall Width
1 9/64 in
Overall Height
2 29/32 in
Overall Length
7 13/32 in

Details

Item
Solenoid Air Control Valve
Valve Ways and Positions
3-Way/2-Position
Voltage
24V DC
Coefficient of Volume
0.7
NEMA Classification
IP67
Vacuum Range
145 psig
Ambient Temp. Range
32 Degrees to 122 Degrees F
Body Style
Body Ported
Air Valve Type
3-Way, 2-Position
Pressure Range
36.6 to 145 psi
Actuator/Return
Solenoid/Spring
CFM
24.7
Shifting Technology
Spool/Zero Overlap
Power Consumption
0.35W
Pilot Pressure
21.9 psig
Normally Open / Normally Closed
Normally Open
Override
Locking
Electrical Connections
4-Pin M12

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Pipe Size 5/16 in, NEMA Classification IP67, Normally Open, Body Style Body Ported, Pilot Pressure 21.9 psig, Coefficient of Volume 0.7, 4-Pin M12 Electrical Connections, Shifting Technology Spool/Zero Overlap, Power Consumption 0.35W, Ambient Temp. Range 32 Degrees to 122 Degrees F, Override Locking, Overall Height 2 29/32 in, Overall Length 7 13/32 in, Overall Width 1 9/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.