Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R412017960
Zoro #
G0175281
UPC #
-
Country of Origin
France
Dimensions
Pipe Size
5/16 in
Overall Width
1 9/64 in
Overall Height
2 29/32 in
Overall Length
7 13/32 in
Details
Item
Solenoid Air Control Valve
Valve Ways and Positions
3-Way/2-Position
Voltage
24V DC
Coefficient of Volume
0.7
NEMA Classification
IP67
Body Style
Body Ported
Pressure Range
36.6 to 145 psi
CFM
24.7
Normally Open / Normally Closed
Normally Open/Normally Closed
Vacuum Range
145 psig
Override
Locking
Actuator/Return
Solenoid/Spring
Shifting Technology
Spool/Zero Overlap
Electrical Connections
4-Pin M12
Pilot Pressure
21.9 psig
Air Valve Type
3-Way, 2-Position
Power Consumption
0.35W
Ambient Temp. Range
32 Degrees to 122 Degrees F
Description
Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Pipe Size 5/16 in, NEMA Classification IP67, Normally Open/Normally Closed, Body Style Body Ported, Pilot Pressure 21.9 psig, Coefficient of Volume 0.7, 4-Pin M12 Electrical Connections, Shifting Technology Spool/Zero Overlap, Power Consumption 0.35W, Ambient Temp. Range 32 Degrees to 122 Degrees F, Override Locking, Overall Height 2 29/32 in, Overall Length 7 13/32 in, Overall Width 1 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.