Zoro Homepage

Subbase, 8 7/16 in L, 2 3/16 in H

  • Mfr # R432031845

  • Zoro # G810865162


product price: $61.79
/ea

Key Features

Overall Length
8 7/16 in
Compatible Series
HV
Product Type
Subbase
Overall Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432031845
Zoro #
G810865162
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
8 7/16 in
Overall Height
2 3/16 in

Details

Item
Subbase
Compatible Series
HV
Product Type
Subbase

Description

Subbase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.