Zoro Homepage

Throttle Plate, 1 in H, 4 3/16 in L

  • Mfr # 0821201023

  • Zoro # G010474058


original price: $196.99
10% off
new price: $176.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
176 Degrees F
Product Type
Throttle Plate
Operating Pressure - Maximum
16 bar
Body Material
Aluminum
For Media
Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0821201023
Zoro #
G010474058
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/16 in
Overall Height
1 in

Details

Item
Throttle Plate
Operating Temperature - Maximum
176 Degrees F
Product Type
Throttle Plate
Operating Pressure - Maximum
16 bar
Body Material
Aluminum
For Media
Compressed Air
Standards
ISO 5599-1
Compatible Brand
Aventics, Numatics
Operating Temperature - Minimum
32 Degrees F
Seal Material
Acrylonitrile Butadiene Rubber
Operating Pressure - Minimum
0 bar

Description

Throttle Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.