Shop AVENTICS

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BA452BG00061
  • Zoro # G410069717

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L11BA452BG00061
Zoro #
G410069717
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 27/32 in
Overall Width
7/8 in
Pilot Port Size
1/8"
Overall Length
1 5/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
ISO Class
228/1
Shifting Technology
Solenoid
Standards
G ISO228/1-G
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Max. CFM - Valves
46 scfm
Number of Positions
Two-Position
Inlet Port Connection Gender
Female
Operating Pressure - Maximum
150 psi
Includes Solenoid Coil
Solenoid Coil Included
Exhaust Port Connection Gender
Female
Duty Cycle
Continuous
Spool Material
Stainless Steel
Operating Temperature - Maximum
115 Degrees F
Electrical Connection Type
Plug-In
Body Features
Thin
Return Action
Spring Return
Pilot Port Connection Gender
Female
Fail Position
Closed
Hazardous Location Class
Class I, Class II
Product Type
Solenoid Air Control Valve
Hazardous Location Division
Division II
Vacuum Rating
Vacuum Operable
For Media
Air, Inert Gas
Number of Ports
5
Exhaust Port Connection Type
BSPP
Inlet Port Connection Type
BSPP
Flow Rate - Maximum
46 cfm
Coefficient of Volume (Cv)
1
Operating Pressure - Minimum
14 psi
Poppet Material
Aluminum
Pilot Port Connection Type
BSPP
Valve Type
Spool
Actuator Type
Single Solenoid
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-10 Degrees F
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class 228/1, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.