Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Device Charging Cart

  • Mfr # CHRGEX30i

  • Zoro # G2838318


product price: $1,719.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
42.1 in
Overall Width
25.1 in
Overall Depth
25.1 in
Material
Steel, Plastic
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHRGEX30i
Zoro #
G2838318
UPC #
848090006386
Country of Origin
Unknown

Dimensions

Overall Height
42.1 in
Overall Width
25.1 in
Overall Depth
25.1 in
Caster Size
5 in

Details

Material
Steel, Plastic
Item
Charging Cart
Number of Casters
4
Caster Type
Locking
Compatible With
Classroom, Notebook, Tablet, Chromebook
Features
Maneuverable, Locking Mechanism, LED Charge Indicator, Power Management, Power Strip, Adjustable Divider, Cable Management
Input Voltage
120V AC, 230V AC
Door Type
Locking
Number of Devices Supported
30
Power Source
AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.