Zoro Homepage

AVerVision F17-8M Portable Flexarm Document Camera

  • Mfr # VISIF178M

  • Zoro # G405998893


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Megapixels
8 Megapixel
Video Resolution
3840 H x 2160 V
Height
20.7"
Includes
AVerVision F17-8M Portable FlexArm Document Camera USB Cable (Mini type) RGB Cable Power Adapter 12V / 2A Remote Control (including batteries) Quick Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VISIF178M
Zoro #
G405998893
UPC #
848090004948
Country of Origin
China

Dimensions

Height
20.7"

Details

Megapixels
8 Megapixel
Video Resolution
3840 H x 2160 V
Includes
AVerVision F17-8M Portable FlexArm Document Camera USB Cable (Mini type) RGB Cable Power Adapter 12V / 2A Remote Control (including batteries) Quick Guide

Description

Visuals so life-like that students feel immersed from any seat in the classroom. Learn and discover more with f17-8m's advancing classroom visual technology. Zoom in and capture engaging details with f17-8m's powerful 8 megapixel sensor and 27.2x digital zoom. Connect with the convenience of hdmi or vga input and output to your projector, monitor, or computer. create dynamic lessons with a flexible gooseneck that gives you a wide range of motion allowing your students to see details from all angles. use aver's exclusive sphere2 & classsend software suite to create, collaborate, upload, and share your lesson plan materials through sites such as youtube, google drive and dropbox. features: 8 mega pixels with 30 fps video 27.2x digital zoom hdmi/vga input & output usb/sd storage for recording flexible design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.