Zoro Homepage
This item is Discontinued.
Aver AVerVision U50 USB FlexArm Document Camera VISIONU50

AVerVision U50 USB FlexArm Document Camera (Discontinued)

  • Mfr # VISIONU50
  • Zoro # G705951604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VISIONU50
Zoro #
G705951604
UPC #
848090003644
Country of Origin
China

Description

Create lessons on the go with the usb powered document camera anywhere, anytime. the u50 document camera displays vivid motion at 5mp with 8x zoom. Take advantage of the built-in led lights, built-in auto focus, and more features at a great price. The u50 usb document camera requires only one cable for power and connectivity for the quickest set up of any document camera. Made simple for everyday use. capture every student's attention with the u50 usb document camera's 5mp and 8x zoom quality picture. Easily magnify any detail in your lesson. Who says geography or math can't be fun? use the u50 usb document camera take a picture or capture video at 30fps, 1080p (hd) to jazz up all your learning visuals. Smart design for smart use and smart storage; bend it at any angle to teach or to stow away in the tightest space. The u50 usb document camera is light, portable and easy to use. every teacher needs a little bit of light when teaching in the dark. The u50 usb document camera has a built-in led light to illuminate any object under the camera. features: 5 mega pixels at 30 fps for clear and smooth video 8x digital zoom usb powered for lag free video simple setup with only one usb cable record and save lessons

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.