Shop AVER
See all product information
Create Account
Vision M70W Wireless Document Camera
- Mfr # VSIONM70W
- Zoro # G905998874
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Optical Zoom
10x
WiFi Capability
wifi connectivity
Includes
on-board battery and wifi connectivity
Video Resolution
4K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSIONM70W
- Zoro #
- G905998874
- UPC #
- 848090006638
- Country of Origin
- China
- Optical Zoom
- 10x
- WiFi Capability
- wifi connectivity
- Includes
- on-board battery and wifi connectivity
- Video Resolution
- 4K
Description
The m70w is the most advanced camera aver has ever created to empower educators and students to share, discover and learn!! designed for the modern classroom, it features 4k output for the sharpest picture, wide shooting range and rich 13 megapixels to capture fine details. The m70w includes an on-board battery and wifi connectivity to allow complete freedom to move and share around the classroom. Multiple wired connection options such as hdmi and usb provide additional flexibility for many device types. With the peer-to-peer (p2p) wifi technology, the m70w creates a direct wifi connection to your computer (win10/macos)!! this dedicated connection ensures maximum performance and reliability without interfering with your existing school or work wifi or ethernet connection(s). Showcase vivid details in your presentation and create a captivating experience with the document camera's 4k output at 60 fps and 10x optical/ 23x digital zoom features. The massive 18.89" 13.58" shooting area allows you to capture and share large documents and objects like never before!! with our new avertouch software it's never been quicker and easier to go from set-up to showtime. Build and edit new creative content with powerful multitasking and editing tools and save to the cloud with a simple click.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.