Zoro Homepage

AVerMedia AW315F Dual Wireless Microphone System with Smart Pair Charging Station

  • Mfr # AW315F

  • Zoro # G203715401


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wireless
Battery Rechargeable
Yes
Wireless Technology
RF
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Wireless Presentation Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW315F
Zoro #
G203715401
UPC #
795522966056
Country of Origin
Thailand

Details

Connectivity Technology
Wireless
Battery Rechargeable
Yes
Wireless Technology
RF
Item
Wireless Presentation Kit
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Wireless Presentation Kit
Includes
2 x Microphone, 1 x Receiver, Charging Dock

Description

2 Wireless Teacher Microphones with 1 Charging Station

AVerMic AW315 provides reliable operation with its dual-antenna to two wireless microphones. With 2.4 GHz wireless technology, noise and speaker buzz reduction, this design not only gives teacher total to interact with students, it also delivers natural voice in great clarity and stability.

Features
  • Microphone system
  • Dual microphone
  • Wireless auto pairing
  • Wall-mountable
  • Mic volume notification sound
  • Volume level memorization
  • Line-out and Mic-out switch
  • Built-in ground noise isolator
  • External antenna design
  • Digital signal processing with howling suppressor and audio-in mixer
Specifications
  • Color: Black
  • Sensitivity: 39 dB
  • Type: Wireless microphone system
  • Specific Applications: Vocal, Instrument, Voice
  • Max Operating Distance: 66 ft.
  • Connectivity Technology: Wireless
  • Wireless Technology: 2.4 GHz radio frequency
  • Sensitivity: 39 decibel
  • Frequency Response: 100 - 8000 hertz
  • Signal-To-Noise Ratio: 59 decibel
  • Radio Frequency Range: 2.4 - 2.4835GHz
  • Connector Type: Audio input
  • Cable Details: 2 x micro-USB cable - detachable, Mini-phone 3.5 mm to 6.3 mm phone cable, Audio cable
  • Type: Microphone battery
  • Rechargeable Battery: Rechargeable
  • Technology: Lithium
  • Capacity: 350 mAH
  • Color: Black, Black
  • Included Accessories: 2 power plug adapters, lanyard, buckle
  • Width: 1.2 in.
  • Depth: 1 in.
  • Height: 3.1 in.
  • Country of Origin: Thailand
  • Weight: 2.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.