Zoro Homepage

Avermedia PW313 Webcam - 2 Megapixel - USB 2.0 - 1920 x 1080 Video - CMOS Sensor - Fixed Focus - Microphone - Computer; Notebook

  • Mfr # PW313

  • Zoro # G003768775


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Includes
Live Streamer CAM 313 - PW313, Quick Guide
Max. Video Resolution
1920 x 1080
Host Interface
USB 2.0
Focus Modes
Fixed Focus
Device Supported
Computer, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW313
Zoro #
G003768775
UPC #
795522966032
Country of Origin
China

Details

Includes
Live Streamer CAM 313 - PW313, Quick Guide
Max. Video Resolution
1920 x 1080
Item
Webcam
Host Interface
USB 2.0
Focus Modes
Fixed Focus
Device Supported
Computer, Notebook
Microphone
Yes
Effective Resolution
2 Megapixel
Image Sensor Type
CMOS
Maximum Video Resolution
1920 x 1080
Product Type
Webcam

Description

LIVE STREAMER CAM 313Share Your Moments. Live Streamer CAM 313 The Live Streamer CAM 313 (PW313) is a plug and play USB webcam that records in 1080p30 for podcasting, streaming, and gaming. PW313 comes with 2 built-in microphones (mono). Full HD 1080p Recordings Live Streamer CAM 313 records crisp, vibrant 1080p30 videos that capture the finest details for your live streaming and video blogs. Swiveling, tripod-ready design The 360-degree swivel makes calling and recording easier at any angle. You can change the scene easily by rotating the PW313 when you are streaming. Protect your privacy security Live Streamer CAM 313 has a built-in privacy shutter to keep you safe from any hacker attacks when not in use. It also protects the lens with a snugly fitting cover. Exclusive camera effects / filters When your Live Streamer CAM 313 is coupled with RECentral 4-AVerMedia's new recording and streaming software, you can use Portrait Enhancement and other filters to make yourself look flawless on screen. You also can use "AVerMedia engine" to get the same function when you use OBS.

Specifications
  • Device Supported: Computer
  • Device Supported: Notebook
  • Effective Resolution: 2 Megapixel
  • Host Interface: USB 2.0
  • Maximum Video Resolution: 1920 x 1080
  • Microphone: Yes
  • Product Type: Webcam
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.