Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CamStream 4K Black

  • Mfr # BU113G2-Black

  • Zoro # G116558270


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Operating System Platform
Android, PC
Package Contents
CamStream 4K (BU113G2)USB Type-C to Type-A Cable (1 m/3.28 ft.)1/4" Cold/Hot Shoe Mount (Adapter)Quick Start Guide
Functions
Video Streaming, Video Capturing
Maximum Frame Rate
240 fps
Supported Video Modes
1024p, 1440p, 1080p, 2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU113G2-Black
Zoro #
G116558270
UPC #
850070892179
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.2"
Height
0.6"
Depth
1.6"

Details

Operating System Platform
Android, PC
Package Contents
CamStream 4K (BU113G2)USB Type-C to Type-A Cable (1 m/3.28 ft.)1/4" Cold/Hot Shoe Mount (Adapter)Quick Start Guide
Functions
Video Streaming, Video Capturing
Maximum Frame Rate
240 fps
Supported Video Modes
1024p, 1440p, 1080p, 2160p
Maximum Resolution
3840 x 2160
Screen Mode Supported
2K, 4K, Full HD
Product Type
Video Capturing Device
Device Supported
Camcorder, Camera, Desktop Computer
Video Formats
YUY2, NV12, MJPEG
HDMI
Yes
USB
Yes
Color
Black
Operating System Supported
macOS 15, Windows, macOS 14, Windows 10 x64
USB Standard
USB 3.2 (Gen 1) Type C
Mount Type
Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.