Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CamStream 4K White

  • Mfr # BU113G2-White

  • Zoro # G016558271


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Maximum Frame Rate
240 fps
Maximum Resolution
3840 x 2160
Width
3.2"
USB
Yes
Package Contents
CamStream 4K (BU113G2)USB Type-C to Type-A Cable (1 m/3.28 ft.)1/4" Cold/Hot Shoe Mount (Adapter)Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU113G2-White
Zoro #
G016558271
UPC #
850070892186
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.2"
Depth
1.6"
Height
0.6"

Details

Maximum Frame Rate
240 fps
Maximum Resolution
3840 x 2160
USB
Yes
Package Contents
CamStream 4K (BU113G2)USB Type-C to Type-A Cable (1 m/3.28 ft.)1/4" Cold/Hot Shoe Mount (Adapter)Quick Start Guide
Screen Mode Supported
4K, 2K, Full HD
Operating System Platform
PC, Android
Video Formats
NV12, MJPEG, YUY2
USB Standard
USB 3.2 (Gen 1) Type C
Device Supported
Camcorder, Camera, Desktop Computer
Operating System Supported
Windows 10 x64, macOS 14, macOS 15, Windows
HDMI
Yes
Color
White
Functions
Video Capturing, Video Streaming
Product Type
Video Capturing Device
Mount Type
Portable
Supported Video Modes
1440p, 1024p, 2160p, 1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.