Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ezrecorder 330 Capture Card

  • Mfr # ER330

  • Zoro # G114838213


product price: $172.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Height
1.1 in
Product Line
EzRecorder
Width
5.3 in
Audio Line Out
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER330
Zoro #
G114838213
UPC #
795522966575
Country of Origin
United States

Dimensions

Height
1.1 in
Width
5.3 in

Details

USB
Yes
Product Line
EzRecorder
Audio Line Out
Yes
Maximum Resolution
3840 x 2160
Network (RJ-45)
Yes
Functions
Video Recording, Video Capturing, Video Streaming
Item
Video Capturing Device
Screen Mode
4K UHD
HDMI
Yes
USB Standard
USB 2.0
Form Factor
External
Video Formats
MPEG-4, H.265, H.264
Audio Line In
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.