
Live Streamer CAM 313, PW313
Mfr # PW313
Zoro # G6836603
product price: $71.94
/eaKey Features
Max. Video Resolution
1920 x 1080
Host Interface
USB 2.0
Focus Mode
Fixed Focus
Device Supported
Notebook
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW313
Zoro #
G6836603
UPC #
795522966032
Country of Origin
Unknown
Details
Max. Video Resolution
1920 x 1080
Host Interface
USB 2.0
Focus Mode
Fixed Focus
Device Supported
Notebook
Item
Webcam
Image Sensor Type
CMOS
Effective Resolution
2 MP
Includes
Live Streamer CAM 313 - PW313, Quick Guide
Microphone
Yes
Description
AVerMedia Live Streamer CAM 313 (PW313) is a plug and play USB webcam that records in 1080p30 for podcasting, streaming, and gaming. PW313 comes with 2 built-in microphones (mono) and a flexible, 360-degree swivel design. It also has a privacy shutter to protect your security. When your PW313 is coupled with RECentral 4 - AVerMedia's new recording and streaming software, you can access exclusive features such as camera effects, filters, and more. System Requirements ? Windows 10 / 8.1 / 7 or above ?Mac OS 10.6 or above ?USB 2.0 port ?For 1080p video recording.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.