
Live Streamer Cam 513
Mfr # PW513
Zoro # G700486767
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Length
2.1 in
Width
5.1 in
Height
1.1 in
Resolution
8 MP
For Use With
Computer, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW513
Zoro #
G700486767
UPC #
795522966735
Country of Origin
Unknown
Dimensions
Length
2.1 in
Width
5.1 in
Height
1.1 in
Depth
2.1 in
Details
Item
Webcam
Resolution
8 MP
For Use With
Computer, Notebook
Includes
USB 3.0 Type-C to Type-A Cable; Quick Guide
Image Sensor Type
Exmor R CMOS
Microphone
Yes
Focus Modes
Fixed Focus
Maximum Video Resolution
3840 x 2160
Maximum Frame Rate
60 fps
Host Interface
USB 3.0
Package Contents
Live Streamer CAM 513 4K Ultra HD Webcam, USB 3.0 Type-C to Type-A Cable, Quick Guide
Effective Resolution
8 Megapixel
Description
The AVERMEDIA TECHNOLOGY Live Streamer Cam 513 is a webcam with a depth of 2.1", a height of 1.1", and a width of 5.1".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.