
1080P60 WEBCAM WITH WIDE-ANGLE VIEW AND STEREO AUDIO
Mfr # PW315
Zoro # G114872781
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Focus Modes
Fixed Focus
Maximum Frame Rate
60 fps
Image Sensor Type
CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW315
Zoro #
G114872781
UPC #
795522966872
Country of Origin
Taiwan, Province of China
Details
Item
Webcam
Resolution
1920 x 1080
Effective Resolution
2 Megapixel
Focus Modes
Fixed Focus
Maximum Frame Rate
60 fps
Image Sensor Type
CMOS
Host Interface
USB Type A
Package Contents
CAM 315-Webcam, (1) USB Type A Cable Length 2m/6.56ft, Quick Guide
Microphone
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.