AVERMEDIA 4K ULTRA HD BUSINESS WEBCAM - 4K 30FPS OR 1080P 60FPS VIDEO, 100

  • Mfr # PW515

  • Zoro # G214872810


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Height
2.2 in
Resolution
3840 x 2160
Mounting Type
Stand, Clip, Tripod Mount
Field Of View (FOV) Angle
100°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PW515
Zoro #
G214872810
UPC #
850036764052
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.1 in
Height
2.2 in
Depth
2.3 in

Details

Item
Webcam
Resolution
3840 x 2160
Mounting Type
Stand, Clip, Tripod Mount
Field Of View (FOV) Angle
100°
Device Supported
Computer
Maximum Frame Rate
60 fps
Face Tracking
Yes
Host Interface
USB 3.1
Microphone
Yes
Package Contents
4K Ultra HD Webcam, Quick Guide, USB-A to USB-C cable (2 m/6.56 ft.)
Image Sensor Type
CMOS
Focus Modes
Auto-focus
Mount Type
Stand, Tripod Mount, Clip

Description

AVERMEDIA PW515 4K ULTRA HD BUSINESS WEBCAM - 4K 30FPS OR 1080P 60FPS VIDEO, 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.