AVERMEDIA LIVE STREAMER ARM - PREMIUM TUBE-STYLE BROADCASTING BOOM ARM WITH CABL

  • Mfr # BA311

  • Zoro # G716255449


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Phone, Microphone, Tablet, Camera
Package Contents
Live Streamer Arm, Cord Cover, Crosshead Hex Key, C-Clamp, Quick Guide
Material
Aluminum
Mount Profile
Low Profile
Features
360° Rotation, Cable Management, Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA311
Zoro #
G716255449
UPC #
795522967039
Country of Origin
Taiwan, Province of China

Details

Device Supported
Phone, Microphone, Tablet, Camera
Package Contents
Live Streamer Arm, Cord Cover, Crosshead Hex Key, C-Clamp, Quick Guide
Material
Aluminum
Mount Profile
Low Profile
Item
Mounting Arm
Features
360° Rotation, Cable Management, Flexible
Maximum Load Capacity
3.97 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.