
4K Ultra HD Bus Webcam
Mfr # PW515
Zoro # G613750559
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Length
2.3 in
Width
5.1 in
Height
2.2 in
Resolution
3840 x 2160
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PW515
Zoro #
G613750559
UPC #
850036764052
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.3 in
Width
5.1 in
Height
2.2 in
Depth
2.3 in
Details
Item
Webcam
Resolution
3840 x 2160
Device Supported
Computer
Includes
Quick Guide, USB-A to USB-C cable (2 m/6.56 ft.)
Image Sensor Type
CMOS
Focus Modes
Auto-focus
Mounting Type
Tripod Mount, Clip, Stand
Field of View
100°
Face Tracking
Yes
TAA Compliant
Yes
Host Interface
USB 3.1
Maximum Frame Rate
60 fps
Microphone
Yes
Mount Type
Stand, Tripod Mount, Clip
Package Contents
4K Ultra HD Webcam, Quick Guide, USB-A to USB-C cable (2 m/6.56 ft.)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.