AVer FONE540 IP Conference Station - Corded/Cordless - Bluetooth - VoIP - 1 x Network (RJ-45)

  • Mfr # COMFON540

  • Zoro # G613362615


product price:  $520.99
/ea
Free Shipping & Returns

Key Features

Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
Wireless Technology
Bluetooth
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COMFON540
Zoro #
G613362615
UPC #
848090007246
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.66"
Depth
7.14"
Cable Length
16 ft
Height
1.94"

Details

Speakerphone
Yes
Base Unit Connectivity Technology
Corded/Cordless
USB
Yes
Wireless Technology
Bluetooth
Network (RJ-45)
Yes
IP Phone Technology
VoIP
Package Contents
Speakerphone Unit, Power Adapter, Micro USB 2.0 to Type-A cable (16 ft/5 m), 3.5 mm aux cable (3 ft/0.9 m), Warranty Card, Quick Start Guide
Number of Network (RJ-45) Ports
1
Item
IP Conference Station
Product Type
Speakerphone
Compatibility
PCMobile Phone
Plug & Play Support
Yes
Controls
Volume Down, Call, Volume Up, Mute
Polar Pattern
Omni-directional
Operating System Supported
Android 6.0 Marshmallow, macOS High Sierra, Windows 7, Windows 10
Minimum Operating Temperature
32°F (0°C)
Microphone Coverage
360°
Maximum Operating Humidity
80%
Minimum Operating Humidity
20%
Connectivity Technology
Wired/Wireless
Maximum Storage Temperature
140°F (60°C)
Microphone
Yes
Features
Full Duplex Audio, LED Status Indicator, Echo Cancellation
Minimum Storage Temperature
-4°F (-20°C)
Unified Communications Platform
Intel Unite, Verizon BlueJeans, WebRTC, CyberLink U Meeting, vMix, Cisco Webex, GoTo Meeting, Zoom, XSplit, Vidyo, Skype, Lync, Adobe Connect, Microsoft Teams, LiveOn, Skype for Business, RingCentral, Google Meet, V-Cube, TrueConf, Wirecast
USB Standard
USB 2.0, USB 3.1
Minimum Storage Humidity
20%
Maximum Operating Temperature
104°F (40°C)
Maximum Storage Humidity
80%
Power Source
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.