Zoro Homepage

AVer TR323NV2 21X Auto Trackin

  • Mfr # PTR323NV2

  • Zoro # G513362661


product price: $3,546.99
/ea
Free Shipping & Returns

Key Features

Width
7.1"
Height
7.6"
Optical Zoom
21x
Lens Included
Yes
Package Contents
TR323NV2 21X 4K NDI PTZ Live Streaming Camera, Drilling Paper, Ceiling Mount Brackets, Quick Guide, Cable Fixing Plate, (3) M(2) 4mm Screw , Power Adapter & Power Cord, (2) 6.5mm Screw , Remote Control, (3) M(3) 6mm Screw , DIN8 to D-Sub9 Cable, RS-232 In/Out Y Cable, (4) Cable Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR323NV2
Zoro #
G513362661
UPC #
848090009158
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.1"
Height
7.6"
Minimum Focal Length
5.30 mm
Depth
5.7"
Maximum Focal Length
110 mm

Details

Item
Network Camera
Optical Zoom
21x
Lens Included
Yes
Package Contents
TR323NV2 21X 4K NDI PTZ Live Streaming Camera, Drilling Paper, Ceiling Mount Brackets, Quick Guide, Cable Fixing Plate, (3) M(2) 4mm Screw , Power Adapter & Power Cord, (2) 6.5mm Screw , Remote Control, (3) M(3) 6mm Screw , DIN8 to D-Sub9 Cable, RS-232 In/Out Y Cable, (4) Cable Tie
Maximum Video Resolution
3840 x 2160
Longest Shutter Speed
1/1 Second
Indoor/Outdoor
Indoor
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Connectivity Technology
Wired
Video Formats
H.265, H.264, MJPEG
Shortest Shutter Speed
1/10000 Second
Mount Type
Wall Mount, Ceiling Mount
Image Sensor Type
CMOS
Maximum Aperture
f/1.6
HD Recording
Yes
Power Source Type
DC, PoE
Field of View
D FOV 66.4°(wide)~3.3°(Tele), H FOV 52.26°(wide)~2.66°(Tele), V FOV 41.26°(wide)~2°(Tele)
Recording Formats
4K
Input Voltage
12 V DC
Effective Camera Resolution
8 Megapixel
HDMI
Yes
Minimum Aperture
f/3.8
Analog Video Signal Format
NDI, SDI, 3G-SDI
Maximum Frame Rate
30 fps
Remote Management
Yes
Network (RJ-45)
Yes
Color Supported
Color
Lens Type
Varifocal
Maximum Operating Humidity
0.8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.