Zoro Homepage

AVerMedia Mingle Bar

  • Mfr # PA511D

  • Zoro # G113362597


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Depth
2.8 in
Height
3.1 in
Operating System
Windows 10
Width
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA511D
Zoro #
G113362597
UPC #
850036764250
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.8 in
Height
3.1 in
Width
11.6 in

Details

Item
Webcam
Standards
TAA Compliant
Operating System
Windows 10
Includes
Mingle Bar Webcam, Quick Start Guide, USB-C Cable or USB-C to USB-A Cable (Selectable), Power Adapter (12V/1.5A)
Network (RJ-45)
Yes
Microphone
Yes
HDMI Out
Yes
Focus Modes
Auto-focus
Maximum Video Resolution
3840 x 2160
Maximum Frame Rate
30 fps
Host Interface
USB 3.2 (Gen 1) Type C
Face Tracking
Yes
Widescreen
Yes
Field of View
124°
Field Of View (FOV) Angle
124°
Product Line
Mingle Bar

Description

AVerMedia Mingle Bar PA511D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.